Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 1 PB x 30.5mm, 316 SS
Mfr # 1435S16A
Zoro # G610888026
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 3.5
- Width 3.25
- Finish Natural stainless steel with a smooth brushed finish.
- Depth 2.75
Product Information
- Brand Hammond
- MFR # 1435S16A
- Zoro # G610888026
- UPC # 62398015377
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 3.5 |
Width | 3.25 |
Depth | 2.75 |
Size | 3.5 in x 3.25 in x 2.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Stainless Steel |
Finish | Natural stainless steel with a smooth brushed finish. |
Standards | UL 508A Type 4 and 4X; CSA Type 4 and 4X; Complies with NEMA Type 3R, 4 and 4X IEC 60529, IP66; NEMA Type 3R, 4 and 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Construction | Formed 14 gauge stainless steel except sizes 1435*A and 1435*B which are 16 gauge; 304 or 316 SS; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive stainless steel cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring; Oil resistant gasket; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and large amounts of water from any angle, or where highly corrosive conditions exist. |
Additional Description | Pushbutton Encl - 1 PB x 30.5mm - 316 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Mount Box, Mini Com, 4 Port, Ivory (CBX4EI-AY)
- HONEYWELL Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSXC3K)
- SQUARE D Filler Plate, 1Wx3.58inL, PK15 (NFFP15)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 22.5mm, 304SS (1437MSSA)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- Hammond Push Button Enclosures