Shop All Electrical Box Covers
Hammond
N3 Screw Cover, 36X36X12, Gray
Mfr # C3SC363612GY
Zoro # G910891399
product price: $623.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- Length 36 in
- Width 36 in
- Depth 12 in
- Material Steel
- Color Gray
Product Information
- Brand Hammond
- MFR # C3SC363612GY
- Zoro # G910891399
- UPC # 62398030995
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 36 in |
Width | 36 in |
Depth | 12 in |
Size | 36 in x 36 in x 12 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Finish | Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside |
Standards | UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66 |
Construction | 14 gauge steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C3MTGFOOT |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to windblown dust or rain. |
Additional Description | N3 SCREW COVER - 36X36X12 - GR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14P14V20)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T-B)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- VICTRON ENERGY Fuse holder 6-way for MEGA-fuse (CIP050060000)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 6, Galv (CSKOG12126)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- HAMMOND N3 Screw Cover, 6X6X6, Gray (C3SC666GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Galv (CSKOG12124)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- Hammond Electrical Box Covers