Shop All Cable Trays
Hammond
N12 Wireway, Reducer, 8 x 8 to 4 x 4, Steel/Gray
Mfr # 1487EREC
Zoro # G010888435
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description N12 Wireway, Reducer - 8 x 8 to 4 x 4 - Steel/Gray
Product Information
- Brand Hammond
- MFR # 1487EREC
- Zoro # G010888435
- UPC # 62398045355
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Reducer - 8 x 8 to 4 x 4 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY VISISIGHT PHOTOSWITCH RETROREFLECTIVE SENSOR 10-30V-DC PHOTOELECTRIC SENSOR (42JS-P2MPA2-A2)
- IDEAL Cat5E Kystn Mod Jack Wht, PK10 (89-751WH)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTMC9A01E)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, Blank, Standard Size, Stainless Steel (SS24)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- Hammond Cable Trays