Shop All Cable Trays
Hammond
N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray
Mfr # 1487DH
Zoro # G210890573
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Finished in ANSI 61 gray.
- Material Steel
- Color Gray
- Additional Description N12 Wireway, Cover Plate - Fits 6 x 6 - Steel/Gray
- Construction Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate.
Product Information
- Brand Hammond
- MFR # 1487DH
- Zoro # G210890573
- UPC # 62398046540
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Finish | Finished in ANSI 61 gray. |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Cover Plate - Fits 6 x 6 - Steel/Gray |
Construction | Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC 50A Power Inlet Box W/ Cover (EGSPI50)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 2A, 250V AC, 10kA (TRM2)
- CAROL Cord, 12/3 SJOOW 300V-Black-1000 RL (01380.41T.01)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- Hammond Cable Trays