Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 24 x 24 x 10, Steel/Gray
Mfr # CSKO242410
Zoro # G010891404
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Depth 10 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Product Information
- Brand Hammond
- MFR # CSKO242410
- Zoro # G010891404
- UPC # 62398036093
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 10 in |
Size | 24 in x 24 in x 10 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Additional Description | N1 Screw Cover w/KO's - 24 x 24 x 10 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FLNR03.2)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA71)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- HAMMOND N3 Screw Cover, 6X6X4, Gray (C3SC664GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- HAMMOND Type 3R Hinge Cover, 6 x 4 x 4, Steel/Gray (C3R644HCR)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- HAMMOND Type 3R Hinge Cover, 30 x 24 x 8, Steel/Gray (C3R30248HCR)
- HAMMOND N1 Screw Cover, 48 x 48 x 16, Galv (CSG484816)
- Hammond Electrical Box Covers