Shop All Electrical Box Covers
Hammond
N1 Screw Cover w/KO ft.s, 18 x 18 x 4, Steel/Gray
Mfr # CSKO18184
Zoro # G310891555
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 18 in
- Depth 4 in
- Material Steel
- Color Gray
Product Information
- Brand Hammond
- MFR # CSKO18184
- Zoro # G310891555
- UPC # 62398036071
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 18 in |
Width | 18 in |
Depth | 4 in |
Size | 18 in x 18 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Additional Description | N1 Screw Cover w/KO's - 18 x 18 x 4 - Steel/Gray |
UL File | E65324 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- HARTING Han Modular 12 Dd Module Male, PK 2 (09140123001)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- HAMMOND Type 3R Hinge Lift Off Cover, 8 x 6 x 4, Steel/Gray (C3R864HCLO)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- HAMMOND N1 Screw Cover, 18 x 18 x 4, Galv (CSG18184)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- HAMMOND N1 Screw Cover, 48 x 48 x 16, Galv (CSG484816)
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, Outlet, 1 Gang, Thermoplastic, Single Receptacle (PH6597)
- Hammond Electrical Box Covers