Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 4 x 4 x 4, Steel/Gray
Mfr # CS444
Zoro # G110891175
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Depth 4 in
- Material Steel
- Color Gray
Product Information
- Brand Hammond
- MFR # CS444
- Zoro # G110891175
- UPC # 62398036007
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 4 in |
Size | 4 in x 4 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
UL File | E65324 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Additional Description | N1 Screw Cover - 4 x 4 x 4 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 10 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527701)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 200A, 250V AC, Non-Indicating (TR200R)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray (CHKO1284)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- Hammond Electrical Box Covers