Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 18 x 18 x 8, Steel/Gray
Mfr # CS18188
Zoro # G310891180
original price:
$117.99
15% off
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 18 in
- Depth 8 in
- Material Steel
- Color Gray
Product Information
- Brand Hammond
- MFR # CS18188
- Zoro # G310891180
- UPC # 62398036042
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 18 in |
Width | 18 in |
Depth | 8 in |
Size | 18 in x 18 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
Additional Description | N1 Screw Cover - 18 x 18 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JJS-20)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306A103)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 24 x 10, Steel/Gray (CSKO242410)
- HAMMOND Type 3R Hinge Cover, 36 x 30 x 12, Steel/Gray (C3R363012HCR)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- Hammond Electrical Box Covers