Shop All Electrical Box Covers
Hammond
N1 Screw Cover, 18 x 12 x 6, Galv
Mfr # CSG18126
Zoro # G110891540
product price: $43.11
/ea
$43.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 12 in
- Depth 6 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Product Information
- Brand Hammond
- MFR # CSG18126
- Zoro # G110891540
- UPC # 62398014203
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 18 in |
Width | 12 in |
Depth | 6 in |
Size | 18 in x 12 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Finish | Enclosure and cover are unpainted galvanized steel. |
Additional Description | N1 Screw Cover - 18 x 12 x 6 - Galv |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-25)
- MERSEN Power Distribution Block, 3 Poles, 620 to 760A Amp Range, 1000V AC/DC Volt Rating (MPDB69313)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 600V AC/DC Volt Rating (LFT60060FBC)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/8-R)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- HAMMOND Type 3R Hinge Cover, 24 x 24 x 10, Steel/Gray (C3R242410HCR)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray (CHKO886)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- Hammond Electrical Box Covers