Shop All Electrical Box Covers
Hammond
N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray
Mfr # CHKO666
Zoro # G110891557
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Depth 6 in
- Material Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Product Information
- Brand Hammond
- MFR # CHKO666
- Zoro # G110891557
- UPC # 62398036109
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 6 in |
Size | 6 in x 6 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Additional Description | N1 Hinge Cover w/KO's - 6 x 6 x 6 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Formed steel covers close by use of slotted quarter turn latch; Full swing, hinged door. NOTE: Former butt hinge being transitioned to new integral design starting late 2020. See image gallery for view of new hinge; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box; Hinged cover with latch provides easy access during installation and maintenance. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 25 ft Length (1PVCHSBLA25)
- TOMAHAWK POWER Portable Generator, Gasoline, 2,100 W Rated, 2,200 W Surge, 120V AC, 20 A (TG2000i)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- HAMMOND Type 3R Hinge Cover, 36 x 30 x 12, Steel/Gray (C3R363012HCR)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (845)
- Hammond Electrical Box Covers