Shop All Electrical Box Covers
Hammond
N1 Hinge Cover w/KO ft.s, 6 x 6 x 4, Steel/Gray
Mfr # CHKO664
Zoro # G010891541
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Depth 4 in
- Material Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Product Information
- Brand Hammond
- MFR # CHKO664
- Zoro # G010891541
- UPC # 62398036098
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 4 in |
Size | 6 in x 6 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
UL File | E65324 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box; Hinged cover with latch provides easy access during installation and maintenance. |
Additional Description | N1 Hinge Cover w/KO's - 6 x 6 x 4 - Steel/Gray |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Formed steel covers close by use of slotted quarter turn latch; Full swing, hinged door. NOTE: Former butt hinge being transitioned to new integral design starting late 2020. See image gallery for view of new hinge; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB, 1 Switch (RDSZBK)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 10, Steel/Gray (C3R242410SCNKO)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 6 x 4, Steel/Gray (CSKO864)
- HAMMOND Type 3R Hinge Cover, 24 x 24 x 10, Steel/Gray (C3R242410HCR)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray (CHKO886)
- Hammond Electrical Box Covers