Shop All Electrical Box Covers
Hammond
N1 Hinge Cover w/KO ft.s, 6 x 6 x 3.5, Steel/Gray
Mfr # CHKO663
Zoro # G010891435
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Depth 3-1/2 in
- Material Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Product Information
- Brand Hammond
- MFR # CHKO663
- Zoro # G010891435
- UPC # 62398036096
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 3-1/2 in |
Size | 6 in x 6 in x 3.5 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
UL File | E65324 |
Construction | Formed and spot welded from 16 gauge (up to 30"x24") or 14 gauge (36"x24") steel; Formed steel covers close by use of slotted quarter turn latch; Full swing, hinged door. NOTE: Former butt hinge being transitioned to new integral design starting late 2020. See image gallery for view of new hinge; Easily removed knockouts on all 4 sides (see drawings for sizes and locations); Through holes in back for wall mounting; Grounding location embossed in body. |
Additional Description | N1 Hinge Cover w/KO's - 6 x 6 x 3.5 - Steel/Gray |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box; Hinged cover with latch provides easy access during installation and maintenance. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Red, 24V (20C845)
- SQUARE D Handle Padlock Attachment (HPALM)
- SOUTHWIRE Power Distribution Box, 120/240VAC, 50A (6606GUF556)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606G)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- HAMMOND N1 Screw Cover, 18 x 18 x 4, Galv (CSG18184)
- HAMMOND N1 Screw Cover, 16 x 16 x 8, Steel/Gray (CS16168)
- HAMMOND N3 Screw Cover, 24X20X8, Gray (C3SC24208GY)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- CANTEX Electrical Box Cover, Square, 2 Gang, Square, PVC, Blank (EZXKLR)
- Hammond Electrical Box Covers