Shop All Electrical Enclosures
Hammond
Steel Enclosure, 20 in D
Mfr # 1418S20
Zoro # G910889013
product price: $1,449.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,449.99
Free 30-Day Returns
Key Features
- Depth 20 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54
Product Information
- Brand Hammond
- MFR # 1418S20
- Zoro # G910889013
- UPC # 62398037130
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 20 in |
Width | 36 |
Length | 48 |
Size | 48 in x 36 in x 20 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54 |
Includes | Inner Panel |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Construction | Formed 14 gauge steel bodies and doors; Smooth, continuously welded seams without knockouts, cutouts or holes; Door and body stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting; Formed lip on door and enclosure exclude flowing liquids and contaminants; Continuously hinged door may be removed by pulling the hinge pin; Door is secured with easily operated stainless steel clamps; Provision for padlocking; Oil resistant gaskets are permanently secured; A removable 12 gauge inner panel is included; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX872P)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 4A, 600V AC, Non-Indicating (ATMR4)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- HAMMOND Stainless Steel Enclosure, 4 in D (EJ444SS)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- Hammond Electrical Enclosures