Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.06 in D
Mfr # 1418TW18
Zoro # G010889340
product price: $1,516.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,516.99
Free 30-Day Returns
Key Features
- Depth 18.06 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 60.06
Product Information
- Brand Hammond
- MFR # 1418TW18
- Zoro # G010889340
- UPC # 62398037190
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.06 in |
Length | 60.06 |
Width | 24.06 |
Size | 60.06 in x 24.06 in x 18.06 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Construction | Formed 12 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Lifting eyes provide for easy enclosure handling; Doors are supported with heavy gauge continuous hinges; Doors are secured with a three point latch and operated with a key locking automotive type handle; Latch rods are equipped with rollers for easier door closing; Oil resistant gaskets are permanently secured ; Provision for light kit mounting; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; A literature pocket is provided for the inside of the door (Two pockets are provided for dual access units). |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mounting or rack mounting of equipment; Provides a degree of protection from falling dirt, dust, oil and water; Available with front access only or both front and rear access; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 2.5A, PushBttn, Frame B (XTPB2P5BC1)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 450A, 250V AC, Non-Indicating (FLNR450)
- TRIPP LITE Wallmount Rack, 9U, Switch Depth (SRW9U)
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Polycarbonate Enclosure, 3.74 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554Y2GYSL)
- HAMMOND Steel Enclosure, 3 in D (HJ443LP)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD161210WSS)
- HAMMOND Steel Enclosure, 12 in D (1418M12)
- Hammond Electrical Enclosures