Shop All Electrical Enclosures
Hammond Mfg.
N4, 12 Eclipse encl., 20 x 12 x 6, Steel/Gray
Mfr # EN4SD20126GY
Zoro # G810892717
product price: $280.69
/ea
Free Shipping & Returns
$280.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Depth 6
- Material Steel
- Color Gray
- Standards UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12
Product Information
- Brand Hammond Mfg.
- MFR # EN4SD20126GY
- Zoro # G810892717
- UPC # 62398001466
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Width | 12 |
Depth | 6 |
Length | 20 |
Size | 20 in x 12 in x 6 in (H x W x D) |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- BELKIN Patch Cable - Rj-45 - Male - Rj-45 - Male - Unshielded Twisted Pair (A3L791B10-S)
- EATON Cutler-Hammer Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW2)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- HAMMOND MFG. N4X Wallmt, Hinged w/handle, 24 x 24 x 6, 304 SS (HW24246SSHK)
- HAMMOND MFG. Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND MFG. N4X Eclipse Junior Enclosure with Panel, 10 x 8 x 6, 304 SS (EJ1086SS)
- HAMMOND MFG. Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND MFG. Enclosure, ABS Plastic, NEMA 4X, ROLEC TECHNObox TBA 102 (R220-102-000)
- HAMMOND MFG. N4, 12 Eclipse Junior Enclosure with Panel, 14 x 12 x 6, Steel/Gray (EJ14126)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, 3R, Screw On (RSC060804G)
- Hammond Mfg. Electrical Enclosures