Shop All Server Enclosures & Racks
Hammond Mfg.
Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige
Mfr # DNFF080CG115
Zoro # G710925577
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115 VAC
- Color Black
- Includes Plastic Filter Grill, Finger Guard, Cord
Product Information
- Brand Hammond Mfg.
- MFR # DNFF080CG115
- Zoro # G710925577
- UPC # 62398061173
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 115 VAC |
Color | Black |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA One-Level Monitor Stand w/Storage Drawer, 15 x 11 x 3, Gray/Charcoal (IVR55000)
- ILC Replacement for Mitsubishi 915b455012 Bare Lamp Only (915B455012 BARE LAMP ONLY MITSUBISHI)
- MOTOROLA Motorola Solutions PMLN7128A Heavy-Duty Swivel Belt Clip for SL300 Portable Radios (PMLN7128)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-E30025CL)
- HAMMOND MFG. 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND MFG. DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND MFG. 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND MFG. 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND MFG. RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND MFG. 3U 3X FAN Panel (FP3F115)
- HAMMOND MFG. HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- Hammond Mfg. Server Enclosures & Racks