Shop All Electrical Enclosures
Hammond Mfg.
Enclosure, 180x120x45mm Polycarbonate NEMA 4X/ 6P ENC
Mfr # 1554HL2GY
Zoro # G810890218
product price: $24.83
/ea
$24.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.72
- Depth 1.77
- Material Polycarbonate
- NEMA Rating 4, 4X, 6, 6P, 12 & 13
- Color Light Gray
Product Information
- Brand Hammond Mfg.
- MFR # 1554HL2GY
- Zoro # G810890218
- UPC # 62398051395
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Width | 4.72 |
Depth | 1.77 |
Length | 7.09 |
Size | 7.09 in x 4.72 in x 1.77 in (L x W x H) |
Max. P.C. Board Length | 106.68 mm |
Max. P.C. Board Width | 167.13 mm |
Details
Description
RAL7035 grey polycarb plastic watertight enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Wire Mesh Cable Tray, 5'L x 6"W x 2"H, Zinc (CT0506-03)
- BELL OUTDOOR Toggle Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100GY)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- SIEMENS Module (6DR4004-6A)
- HAMMOND MFG. Galvanized Steel Enclosure, 14 in D (HCT484814H)
- HAMMOND MFG. Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND MFG. N4, 12 Eclipse encl., 30 x 16 x 8, Steel/Gray (EN4SD30168GY)
- HAMMOND MFG. N12 Wallmount Enclosure with Panel, 16 x 12 x 8, Steel/Gray (1418B8)
- HAMMOND MFG. Enclosure, 160 X 160 X 90mm, Fiberglass box, NEMA 4X, Polyester reinforced (1590ZGRP161)
- HAMMOND MFG. N4X Eclipse Junior encl less Panel, 4 x 4 x 4, 304 SS (EJ444SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, Hinged (A606CHQR)
- Hammond Mfg. Electrical Enclosures