Shop All Power Cables
Hammond Mfg.
6 ft. CORD, NEMA 5-15P TO IEC C13
Mfr # 1581C6NA
Zoro # G310891784
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Features Both ends molded on with integral strain relief for long life; Cord length is 72" minimum. Some may be slightly longer.
- Inlet / Connector Type IEC320-C13
- Additional Description 6' CORD, NEMA 5-15P TO IEC C13
Product Information
- Brand Hammond Mfg.
- MFR # 1581C6NA
- Zoro # G310891784
- UPC # 62398061206
- Country of Origin Taiwan, Province of China
- Category Power Cables
Details
Item | Accessories |
Voltage | 125 VAC |
Features | Both ends molded on with integral strain relief for long life; Cord length is 72" minimum. Some may be slightly longer. |
Inlet / Connector Type | IEC320-C13 |
Additional Description | 6' CORD, NEMA 5-15P TO IEC C13 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- RACO Insulated Connector, 1-1/4 In., 90 Deg (3545)
- HAMMOND MFG. 6 ft. CORD, NEMA 6-15P TO IEC C13 (1581C6NA250)
- HAMMOND MFG. 6.5 ft. POWER CORD 20A TW LCK (1584C6TW20)
- HAMMOND MFG. 6 ft. CORD, UK BS1363 TO IEC C13 (1581C6UK)
- HAMMOND MFG. 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- HAMMOND MFG. 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- SOUTHWIRE UL SJEOOW Portable Cord, 18 AWG, 16 Strand, 2C, TPE, Black, Sold by the FT (55052807)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1002-10)
- Hammond Mfg. Power Cables