Shop All Enclosure Covers & Accessories
Hammond Mfg.
3R/4 Splitter Trough 400A 3 Wire, Steel/Gray
Mfr # CN4ST6403
Zoro # G310888012
product price: $2,385.99
/ea
Free Shipping & Returns
$2,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 10
- Length 72
- Material Steel
- Color Gray/White
Product Information
- Brand Hammond Mfg.
- MFR # CN4ST6403
- Zoro # G310888012
- UPC # 62398002231
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Width | 10 |
Length | 72 |
Details
Item | Splitter Trough |
Standards | CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- ANDERSON POWER PRODUCTS HSG/SPG SBX-350 GRAY (2-7249G1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Brown (HS367-S100-BROWN)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A12S3SY)
- HAMMOND MFG. SS padlockable L handle (EHLPLSS)
- HAMMOND MFG. 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- HAMMOND MFG. Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND MFG. Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND MFG. 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND MFG. Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- Hammond Mfg. Enclosure Covers & Accessories