Shop All Server Enclosures & Racks
Hammond Mfg.
24U 21.34W 24.5D CABINET LG
Mfr # REFK1904224LG1
Zoro # G110926570
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.34
- Depth 24.5
- Length 47.19
- Material Steel
- Color RAL 7035 Light Gray
Product Information
- Brand Hammond Mfg.
- MFR # REFK1904224LG1
- Zoro # G110926570
- UPC # 62398004355
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21.34 |
Depth | 24.5 |
Length | 47.19 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RF IDEAS Pcprox Plus Enroll Ra Factorytalk Black Surface Mount Usb Reader (RDR-805W1AKU-RA)
- TYCON SYSTEMS 56V 60W 4pair PoE++ Power Inserter (TP-POE++10G)
- ADVANTUS ID Badge Clip Adapters, PK25 (97302)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- HAMMOND MFG. UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND MFG. 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND MFG. 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND MFG. 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND MFG. 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND MFG. Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Black (DNFF080BK115)
- HAMMOND MFG. 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- Hammond Mfg. Server Enclosures & Racks