Shop All Server Enclosures & Racks
Hammond Mfg.
19IN RACK GROUND ISOLATION KIT
Mfr # RIK19
Zoro # G510924428
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Depth 7.5
- Length 0.06
- Material Polyester
Product Information
- Brand Hammond Mfg.
- MFR # RIK19
- Zoro # G510924428
- UPC # 62398052817
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 20 |
Depth | 7.5 |
Length | 0.06 |
Details
Material | Polyester |
Item | Accessories |
Description
Rack isolation kit for 19in racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Scanreco 592 (592 SCANRECO)
- NEC SL1100 SL2100 Replacement Handset with Cord Black (Q24-FR000000128787)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH DJW6-4.5 HC102 6600004 8600004 Battery - 10 Pack (ML4-6MP1082551)
- HAMMOND MFG. 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND MFG. 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND MFG. CONTEMPRA BUS BAR (CBB56)
- HAMMOND MFG. 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND MFG. 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND MFG. 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND MFG. 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- Hammond Mfg. Server Enclosures & Racks