Shop All Electrical Enclosures
Hammond Mfg.
100 X 100 X 81, Diecast Aluminum Enclosure, NEMA 4X/6, natural finish
Mfr # 1590Z080
Zoro # G810888994
product price: $31.61
/ea
$31.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.94
- Depth 3.15
- Material Aluminum
- Color Natural Aluminum
- IP Rating IP68
Product Information
- Brand Hammond Mfg.
- MFR # 1590Z080
- Zoro # G810888994
- UPC # 62398085030
- Country of Origin India
- Category Electrical Enclosures
Dimensions
Width | 3.94 |
Depth | 3.15 |
Length | 3.94 |
Size | 3.94 in x 3.94 in x 3.15 in (L x W x H) |
Details
Description
enclosure - diecast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- IFM Wireable M12 connector (E18165)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIDC12)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- HAMMOND MFG. N4, 12 Eclipse encl., 60 x 36 x 16, Steel/Lt. Gray (EN4SD603616LG)
- HAMMOND MFG. Electrical Box, Outlet Box, Steel (HJ1084LP)
- HAMMOND MFG. N4X Wallmt Slope Top Encl, 16 x 12 x 8, 316 SS (HWST16128S16)
- HAMMOND MFG. Type 3R CT Cabinet, 48x30x11, Steel/Gray (HCT483011H)
- HAMMOND MFG. Electrical Box, Splitter Box, Steel (CN4SB73)
- HAMMOND MFG. N4, 12 Eclipse encl., 30 x 24 x 12, Steel/Gray (EN4SD302412GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, 12, 13, 4, Hinged (A30H24CLP)
- Hammond Mfg. Electrical Enclosures