Shop All Power Strips
Hammond
Medical in. 15A H.D. 4 Outlet Strip, 12 ft. cord, Outlets Front, Black
Mfr # 1584T4DH
Zoro # G010892159
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Anodized / Black
- Cord Length 15 ft
- Metered No
- Plug Type L5-15P
Product Information
- Brand Hammond
- MFR # 1584T4DH
- Zoro # G010892159
- UPC # 62398053536
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Anodized / Black |
Metered | No |
Plug Type | L5-15P |
Features | Featuring a sturdy aluminum extruded case with a distinctive black powder paint coated steel cover; Designed to meet the special requirements for institutional and chronic care use with "Hospital Grade" white receptacles, line cord and plug; These devices are intended for non-patient connected indoor applications to providing power to electronic equipment; These devices are not intended to be used to supply power to life-support appliances, and not for use in critical care environments; Exceeds NEMA requirements for low leakage ground return and for withstanding impact or continuous physical shock without loss of grounding path continuity when plugged into properly grounded source receptacles; The white "Hospital Grade" receptacles are securely fastened onto the housing and interconnected with solidly bonded bus bars. All bus bars are double connected with a convection pressure sensitive clamp and safety screw; Perfect for ground sensitive audio applications!; An additional grounding stud is provided on the case for any further external grounding requirements; Mounting feet (with keyhole slots) allow temporary work station mounting if desired. |
Surge Protection | No |
Specifications | Heavy duty 14 gauge cord - 14/3 SJT for extreme temperature ranges and integral clear molded "Hospital Grade" plug; Receptacles are NEMA 5-15R-HG; Complete with a 15 amp, 125 volt resettable circuit breaker to prevent accidental line overload; CSA certified, Standards C22.2 (No. 21-95 and No. 42-99), CSA Cord Sets No. 8 (Hospital Grade Powerbars); TUVus certified to UL60601-1 (medical grade) and UL 1363 (relocatable power taps); TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Outlets (Front) | 4 |
Cord Included | Yes |
Additional Description | Medical" 15A H.D. 4 Outlet Strip, 12 ft. cord - Outlets Front - Black |
Rated Voltage | 120VAC |
Total Outlets | 4 |
Rated Current (Amps) | 15 A |
Rotated Outlets | No |
Outlets (Rear) | 0 |
Switch Type | None |
Outlet Strip Type | Heavy Duty |
Hospital Grade | Yes |
Shielded Cord | No |
Outlet Type | 5-15R-HG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr Male 3 Pin One Port Wall Plate (7397)
- MILWAUKEE TOOL Punchdown Tool (48-22-2164)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-05)
- HAMMOND 20A 6 OUTLET 15 ft. TW LCK 18 in. L (1589H18D1)
- HAMMOND 19 in. RACKMOUNT, SWITCH, 6 ft. CRD (1583H12A1BKXRA)
- HAMMOND 20A 12 Outlet Vertical Strip w/ switch, 15 ft. tw.lock shielded cord, 77 in. long, Toolless Mount (1589H77D1JV)
- HAMMOND 20A RACKMOUT, 8 REC ON REAR (1589H8G1BKRR)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BKRA)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- CHARG 10 ft. L 7 outlets Surge Protector Black 1000 J (BE0100110000037)
- Hammond Power Strips