Shop All Enclosure Covers & Accessories
Hammond
Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures
Mfr # MIKIT
Zoro # G910889846
product price: $104.69
/ea
Free Shipping & Returns
$104.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards Does not compromise approval rating of enclosure.
- Construction Kit includes: Base plate, spring, right and left slave bracket (user chooses appropriate), mounting hardware; Formed from 10 gauge 304 stainless steel; Finish is unpainted
- Application Designed to mechanically interlock doors on 2 door cabinets featuring handles (not clamps) and a center-post design. Cam on slave door held in place until Master door opened. Either door can be made master door with this kit; Ideal for use with Hammond series that do not include a mechanical interlock as standard; Can be installed on HN4FM (mild or stainless steel), HN4WM (mild or stainless steel), and HN4FS 2 door units (mild or stainless steel).
Product Information
- Brand Hammond
- MFR # MIKIT
- Zoro # G910889846
- UPC # 62398000003
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Standards | Does not compromise approval rating of enclosure. |
Construction | Kit includes: Base plate, spring, right and left slave bracket (user chooses appropriate), mounting hardware; Formed from 10 gauge 304 stainless steel; Finish is unpainted |
Application | Designed to mechanically interlock doors on 2 door cabinets featuring handles (not clamps) and a center-post design. Cam on slave door held in place until Master door opened. Either door can be made master door with this kit; Ideal for use with Hammond series that do not include a mechanical interlock as standard; Can be installed on HN4FM (mild or stainless steel), HN4WM (mild or stainless steel), and HN4FS 2 door units (mild or stainless steel). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC (2510MCR3)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- GENERAC EZ Transfer Operator (5447)
- WIREMOLD Entrance End Fitting, White, PVC (PN10F21WH)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- Hammond Enclosure Covers & Accessories