Shop All Push Button Accessories
Hammond
Hygienic HY Replacement Gasket for 8 x 5
Mfr # HYG85
Zoro # G610893280
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 in x 5 in x 1 in (H x W x D)
- Color Blue
- Material Silicone
- Width 5
- Length 8
Product Information
- Brand Hammond
- MFR # HYG85
- Zoro # G610893280
- UPC # 62398078217
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 8 in x 5 in x 1 in (H x W x D) |
Width | 5 |
Length | 8 |
Depth | 1 |
Details
Item | Accessories |
Color | Blue |
Material | Silicone |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, hygienic environments for junction box and wallmount applications; Sloped on 4 sides prevent water from resting on top regardless of enclosure orientation; Hex head design screws and door-edge mounted silicone gasket allow for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package. |
Standards | UL 508A Type 3R, 12, 4, 4X; cUL Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K |
Additional Description | HYGIENIC N4X GASKET |
Finish | Cover and enclosure are natural stainless steel with a smooth #4 dairy finish. |
Construction | Formed 304 stainless steel; Sloped 3° on all 4 sides; Continuously welded seams ground smooth; Hex head screw cover can be completely removed for modifications; Silicone gasket mounts around entire door edge allowing for efficient cleaning in hygienic environments; Gasket can be easily removed and re-installed for cleaning or replacement. Additional silicone gaskets can be ordered separately; Studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts; No pre-drilled wall mounting holes allow for flexible mounting alternatives - weld-in-place, stand-offs; Bonding stud provided on door and grounding stud installed in enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2BD)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (LP-CC-2-1/2)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT9150P)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Single, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, White (RR155W)
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Illuminated Push Button, 22mm, Green (M22M-DL-G-K20-G)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- Hammond Push Buttons & Indicators