Shop All Push Button Accessories
Hammond
Hygienic HY Replacement Gasket for 16 x 13
Mfr # HYG1613
Zoro # G510893304
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 in x 13 in x 1 in (H x W x D)
- Color Blue
- Material Silicone
- Width 13
- Depth 1
Product Information
- Brand Hammond
- MFR # HYG1613
- Zoro # G510893304
- UPC # 62398078223
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 16 in x 13 in x 1 in (H x W x D) |
Width | 13 |
Depth | 1 |
Length | 16 |
Details
Item | Accessories |
Color | Blue |
Material | Silicone |
Standards | UL 508A Type 3R, 12, 4, 4X; cUL Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, hygienic environments for junction box and wallmount applications; Sloped on 4 sides prevent water from resting on top regardless of enclosure orientation; Hex head design screws and door-edge mounted silicone gasket allow for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package. |
Additional Description | HYGIENIC N4X GASKET |
Finish | Cover and enclosure are natural stainless steel with a smooth #4 dairy finish. |
Construction | Formed 304 stainless steel; Sloped 3° on all 4 sides; Continuously welded seams ground smooth; Hex head screw cover can be completely removed for modifications; Silicone gasket mounts around entire door edge allowing for efficient cleaning in hygienic environments; Gasket can be easily removed and re-installed for cleaning or replacement. Additional silicone gaskets can be ordered separately; Studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts; No pre-drilled wall mounting holes allow for flexible mounting alternatives - weld-in-place, stand-offs; Bonding stud provided on door and grounding stud installed in enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- ZORO SELECT Locking Connector Black/White Nylon 15A L6-15R (70615NC)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- DORMEYER Solenoid, 1/4 - 1-1/4 in, Intermittent (7612)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DC70-0AA0)
- REES Ring Guard, 1.50", Yellow (04933093)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T17213)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- Hammond Push Button Accessories