Shop All Push Button Accessories
Hammond
Hygienic HY Replacement Gasket for 10 x 7
Mfr # HYG107
Zoro # G410893282
product price: $132.89
/ea
Free Shipping & Returns
$132.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 in x 7 in x 1 in (H x W x D)
- Color Blue
- Material Silicone
- Width 7
- Standards UL 508A Type 3R, 12, 4, 4X; cUL Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K
Product Information
- Brand Hammond
- MFR # HYG107
- Zoro # G410893282
- UPC # 62398078220
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 10 in x 7 in x 1 in (H x W x D) |
Width | 7 |
Depth | 1 |
Length | 10 |
Details
Item | Accessories |
Color | Blue |
Material | Silicone |
Standards | UL 508A Type 3R, 12, 4, 4X; cUL Type 3R, 12, 4, 4X; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 12, 4, 4X IEC 60529, IP69, IP69K; NEMA 3R, 12, 4, 4X; IEC 60529, IP69, IP69K |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, hygienic environments for junction box and wallmount applications; Sloped on 4 sides prevent water from resting on top regardless of enclosure orientation; Hex head design screws and door-edge mounted silicone gasket allow for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package. |
Additional Description | HYGIENIC N4X GASKET |
Construction | Formed 304 stainless steel; Sloped 3° on all 4 sides; Continuously welded seams ground smooth; Hex head screw cover can be completely removed for modifications; Silicone gasket mounts around entire door edge allowing for efficient cleaning in hygienic environments; Gasket can be easily removed and re-installed for cleaning or replacement. Additional silicone gaskets can be ordered separately; Studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts; No pre-drilled wall mounting holes allow for flexible mounting alternatives - weld-in-place, stand-offs; Bonding stud provided on door and grounding stud installed in enclosure. |
Finish | Cover and enclosure are natural stainless steel with a smooth #4 dairy finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- RACO Conduit Outlet Body, LL Style, 1" Hub Sz (LL0100)
- NITE IZE GEAR TIE 3"" BLACK 4 PK (GT3-4PK-01)
- HUBBELL 20A Watertight Locking Plug 2P 3W 125VAC L5-20R BK (HBL26W47BK)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, Incandescent (ZB5AV06)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB5AV04)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2385)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1103-0AB50-1FA0)
- REES Ring Guard, 2.00", Yellow (04933095)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- Hammond Push Button Accessories