Shop All Electrical Enclosures
Hammond
Galvanized Steel Enclosure, 11 in D
Mfr # HCT363611H
Zoro # G710893180
product price: $615.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$615.99
Free 30-Day Returns
Key Features
- Depth 11 in
- Material of Enclosure Galvanized Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 36
Product Information
- Brand Hammond
- MFR # HCT363611H
- Zoro # G710893180
- UPC # 62398010447
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 11 in |
Length | 36 |
Width | 36 |
Size | 36 in x 36 in x 11 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Galvanized Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 50 Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Construction | Body and covers formed from 14 gauge galvanized steel (12 gauge for units 30" and wider); Mounting studs for optional inner panels; Integral drip shield top and seam free sides; Mounting holes provided through back of enclosure; Permanently installed lift off hinges; Removable doors; Single door design with hasp/screw closure. Double door design with handle; Padlocking provisions provided; ANSI 61 Gray Polyester Powder finish inside and outside |
Application | Designed for use as Current Transformer Cabinet to house and protect instrument current transformers in outdoor applications; Can also be used as a general purpose enclosure for various junction, meter, transformer and relay applications.; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, 430 Stainless Steel (SS8L)
- OREGON Full Chisel Chain, 24", 84 Drive Links (B84)
- HUBBELL Single Pole Connector, Male, Black (HBL15MBBK)
- HAMMOND Steel Enclosure, 6 in D (1418F6)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Steel Enclosure, 3 in D (HJ643LP)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- Hammond Electrical Enclosures