Shop All Server Enclosures & Racks
Hammond
Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray
Mfr # DNFF080LG115
Zoro # G210925572
$60.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 115 VAC
- Includes Plastic Filter Grill, Finger Guard, Cord
- Color Black
Product Information
- Brand Hammond
- MFR # DNFF080LG115
- Zoro # G210925572
- UPC # 62398061175
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 115 VAC |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Usb-Powered 10/100 5-Port Switch (LBS005A)
- BATTERY CLERK AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery (AJC-C12S-A-1-154557)
- DURACELL Alkaline N 1.5 V 0.8 Ah Medical Battery 2 pk (MN9100B2PK)
- LOGITECH Keys-To-Go Ultra Portable Bluetooth Keyboard f/IPad, BK (LOG920006701)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- CRAFTSMAN Versastack(TM) System Tower (CMST60403)
- Hammond Server Enclosures & Racks