Shop All Server Enclosures & Racks
Hammond
Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray
Mfr # DNFF120LG115
Zoro # G010925512
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115 VAC
- Color Black
- Includes Plastic Filter Grill, Finger Guard, Cord
Product Information
- Brand Hammond
- MFR # DNFF120LG115
- Zoro # G010925512
- UPC # 62398061179
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Details
Input Voltage | 115 VAC |
Color | Black |
Includes | Plastic Filter Grill, Finger Guard, Cord |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (35520)
- SICURIX ID Badge Holder, Horizontal, PK100 (BAU 68110)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VTGLA1D228AP07A)
- BAXTON STUDIO Clapton Modern and Contemporary Multi-Tone Grey and Walnut Brown Finished Wood TV Stand (179-11225-Zoro)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- DINSPACE 4U 19 Rackmount Set (BRKT-19DR-4U)
- Hammond Server Enclosures & Racks