Shop All Electrical Enclosures
Hammond
Electrical Box, Splitter Box, Steel
Mfr # CN4SB73
Zoro # G610891477
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Splitter Box
- Depth 6 in
- Color Gray
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating; Inner panel is finished in white powder coating.
- Standards CSA Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
Product Information
- Brand Hammond
- MFR # CN4SB73
- Zoro # G610891477
- UPC # 62398002239
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Width | 10 |
Length | 12 |
Size | 12 in x 10 in x 6 in (H x W x D) |
Details
Box Type | Splitter Box |
Color | Gray |
Finish | Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating; Inner panel is finished in white powder coating. |
Standards | CSA Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Item | Electrical Enclosure |
Material | Steel |
Additional Description | 3R/4 Splitter Box 70A 3 Wire - Steel/Gray |
Application | The splitter boxes are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Construction | Formed 16 gauge steel (14 gauge on 30x24); Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A EXTENSION CORD, 25FT, BULK (A10-5025E)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- LUTRON Pico Smart Remote Mounting Kit (PJ2-WALL-WH-L01)
- T&B Insulated 3/4In Pipe Elbow (4241-TB)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Steel Enclosure, 6 in D (EJ12146)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSD8)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Steel Enclosure, 6 in D (HJ14126LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (A12R128)
- Hammond Electrical Enclosures