Shop All Enclosure Covers & Accessories
Hammond
Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht
Mfr # EP3648
Zoro # G610893037
product price: $215.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$215.89
Free 30-Day Returns
Key Features
- Material Steel
- Features Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized.
Product Information
- Brand Hammond
- MFR # EP3648
- Zoro # G610893037
- UPC # 62398040214
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Larger than standard NEMA panel used in same sized enclosure; 12gauge steel construction; Larger sizes have 2 or 4 formed flanges for added strength; Slotted corner design for easier mounting; Finished in white or unpainted galvanized. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- YARDGARD MAT 5.71 in. H X 1320 ft. L Steel Electric Wire Silver (317754A)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30263)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25533101)
- HAMMOND Mild steel qtr turn latch (2QTR)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- Hammond Enclosure Covers & Accessories