Shop All Enclosure Covers & Accessories
Hammond
DIN Rail Mounting Kit, 12 in., Plated Steel
Mfr # 2DMK12
Zoro # G910893256
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Field installable; Mounts directly to panel collar studs (panel not required); Accepts optional DIN rails; DIN rails available separately; Zinc plated, yellow dichromate.
Product Information
- Brand Hammond
- MFR # 2DMK12
- Zoro # G910893256
- UPC # 62398042183
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Field installable; Mounts directly to panel collar studs (panel not required); Accepts optional DIN rails; DIN rails available separately; Zinc plated, yellow dichromate. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1X)
- REES Ring Guard, 2.00", Yellow (04933095)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- Hammond Enclosure Covers & Accessories