Shop All Electrical Box Covers
Hammond
CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray
Mfr # CSFC88
Zoro # G910891290
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2 in
- Width 9-1/2 in
- Depth 0.06 in
- Material Steel
- Color Gray
Product Information
- Brand Hammond
- MFR # CSFC88
- Zoro # G910891290
- UPC # 62398056113
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 9-1/2 in |
Width | 9-1/2 in |
Depth | 0.06 in |
Size | 9.5 in x 9.5 in x 0.06 in (H x W x D) |
Details
Item | Electrical Box Cover |
Material | Steel |
Color | Gray |
Features | Oversized covers for CS/CSKO Series screw cover junction boxes; Designed for flush mount installation requirements; 1.5" taller and wider than standard covers; Constructed of 16 or 14 gauge steel; Painted ANSI 61 gray; Note - Boxes sold separately |
Additional Description | CS/CSKO Flush Cover Panel - Fits 8 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN2)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- CAROL Hookup Wire, 18 AWG, Rubber Insulation (C1321.41.03)
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- HAMMOND N3 Screw Cover, 18X18X6, Gray (C3SC18186GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 18 x 6, Steel/Gray (CSKO24186)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CSKO884)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 24 x 10, Steel/Gray (CSKO242410)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- Hammond Electrical Box Covers