Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 3-1/2 in D
Mfr # 1414N4ALG
Zoro # G410888608
Free Shipping & Returns
$187.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3-1/2 in
- Material of Enclosure Aluminum
- Color Silver
- Finish White Powder Coated
- Length 8
Product Information
- Brand Hammond
- MFR # 1414N4ALG
- Zoro # G410888608
- UPC # 62398034430
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 3-1/2 in |
Length | 8 |
Width | 6 in |
Size | 8 in x 6 in x 3.5 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Aluminum |
Color | Silver |
Finish | White Powder Coated |
Standards | UL 508A Type 4, 4X, 12 and 13; CSA Type 4, 4X, 12 and 13; Complies with NEMA Type 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 4, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Construction | Formed from 0.08" Type 5052 H-32 aluminum; Smooth, continuously welded seams without knockouts, cutouts or holes; Welded brackets provide for enclosure mounting; Cover is secured with easily operated aluminum clamps; Seamless poured-in place gasket; All models larger than 4" x 4" include a removable 14 gauge inner panel; Tapped studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- ALLEN BRADLEY Miniature Circuit Breaker, 40A, 4 Pole, 170V AC (1492-RCDA4A40)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1D09P7)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R18128SC)
- HAMMOND ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R220-102-000)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126HCLO)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610LG)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- HAMMOND Stainless Steel Enclosure, 10 in D (1418N4S16C10)
- VYNCKIER Enclosure (VJ1412HWPL2)
- Hammond Electrical Enclosures