Shop All Electrical Enclosures
Hammond
Aluminum Enclosure, 2.64 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R110-082-000
Zoro # G010889265
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.64 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Aluminum
- Color Beige
- Width 5.08
Product Information
- Brand Hammond
- MFR # R110-082-000
- Zoro # G010889265
- UPC # 62398083092
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 2.64 in |
Width | 5.08 |
Length | 3.31 |
Size | 3.31 in x 5.08 in x 2.64 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Aluminum |
Color | Beige |
Type | Water-Tight, EMI/ RFI |
IP Rating | IP66 |
Key Features | Material - Aluminum die-cast: G AI SI 12 / DIN 1775; Shallow lid, deep body; Captive stainless steel lid screws; Neoprene oil and petrol resistant gasket standard. (-40ÂşC up to +80ÂşC); EMI/RFI gasket is NOT required as lid to box connection is INSIDE the gasket seal. A patented system with special designed "teeth" in the enclosure bottom provide a lasting and corrosion secure shield; Degree of protection NEMA 4X, IP66, DIN 40050; Temperature Range (-40ÂşC up to +80ÂşC); Separate channel system (outside the seal); Special developed external mounting feet made from zinc-die-cast. Can be turned through 90Âş. The fastening holes have engagement lugs for this purpose. (See accessories); All sizes have inner blind holes. A mounting plate made of zinc-plated steel is available; Textured polyester powder coat, light beige/grey RAL 7032. (can be supplied unpainted on special order); CSA certified, Type 4, for use with industrial control equipment |
Description
enclosure - diecast aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR133)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- HAMMOND Steel Enclosure, 6 in D (1418F6)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Aluminum Enclosure, 3-1/2 in D (1414N4ALG)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CSD30208LG)
- Hammond Electrical Enclosures