Shop All Power Strips
Hammond
6X 5-15R RUGGED OUTLET STRIP
Mfr # 1584H6A1RA
Zoro # G210892102
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Anodized / Black
- Cord Length 6 ft
- Features Built to meet the rugged requirements of commercial and industrial use; All metal housing - tough extruded aluminum case with a black powder paint coated steel cover; Heavy duty NEMA 5-15R receptacles; Mounting feet (with keyhole slots) allow temporary work station mounting if desired; On-Off switch is rocker type with pilot light (on units with on-off switch - listed below). A red pilot light is used to indicate power on (on units with no switch); Click here for our surge protected version.
- Metered No
Product Information
- Brand Hammond
- MFR # 1584H6A1RA
- Zoro # G210892102
- UPC # 62398019554
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Anodized / Black |
Features | Built to meet the rugged requirements of commercial and industrial use; All metal housing - tough extruded aluminum case with a black powder paint coated steel cover; Heavy duty NEMA 5-15R receptacles; Mounting feet (with keyhole slots) allow temporary work station mounting if desired; On-Off switch is rocker type with pilot light (on units with on-off switch - listed below). A red pilot light is used to indicate power on (on units with no switch); Click here for our surge protected version. |
Metered | No |
Plug Type | 5-15P |
Switch Type | On/Off Rocker Switch |
Hospital Grade | No |
Outlets (Rear) | 0 |
Rotated Outlets | Yes |
Outlet Type | 5-15R |
Outlets (Front) | 6 |
Surge Protection | No |
Cord Included | Yes |
Outlet Strip Type | Heavy Duty |
Shielded Cord | No |
Specifications | Heavy duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral molded plug; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type (see table below); Includes 15 amp, 125 volt resettable circuit breaker to prevent accidental line overload; UL/cUL Listed Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Total Outlets | 6 |
Rated Current (Amps) | 15 A |
Additional Description | 6X 5-15R RUGGED OUTLET STRIP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- EATON BUSSMANN Plug Fuse, TCF Series, Time-Delay, 70A, 600V AC, Indicating, 300kA at 600V AC, 100kA at 300V DC (TCF70)
- EATON BUSSMANN Cutout Link, FL11 Series, 10A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N10)
- LEGRAND Single Round Opening, Gray (G4047AX)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BKRA)
- HAMMOND 20A H.D. 6 Outlet Strip w/ switch, 6 ft. cord Straight Plug, Outlets Front, Black (1589H6F1)
- HAMMOND 20 AMP P/B, 24 in. LONG, 8 RECP (1589T24C1)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- HAMMOND 12 OUTLET LIGHT SURGE 15 ft. CORD (1588T12B1S)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 8 Outlets, 15 ft cord, Black (1583T8D1BK)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- Hammond Power Strips