Shop All Electrical Enclosures
Hammond
6In 16In Stainless 16In Enclosure
Mfr # 2S16166
Zoro # G308458845
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 16 in
- Depth 6 in
- Material Stainless
Product Information
- Brand Hammond
- MFR # 2S16166
- Zoro # G308458845
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Width | 16 in |
Height | 16 in |
Depth | 6 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 0.75" W x 0.5" H Channel - 50 Ft Length (WT375-50)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- HAMMOND 6IN 16IN STEEL 14IN ENCLOSURE (HJ14166HLP)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- RITTAL Carbon Steel Enclosure, 13.8 in H, 12 in W, 5.9 in D, 12, 3R, 4, Hinged (JB141206HC)
- HAMMOND MFG. N4X J Box, Hinge Cover w/Panel, 8 x 6 x 4, 316 SS (1414N4PHS16G4)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 13, Hinged (A1614CH)
- PENTAIR EQUIPMENT PROTECTION Hoffman Solid Cover/QR, 10.00x8.00x6.00in, Type 4X Encl, Fiberglass (A1086CHQRFG)
- Hammond Electrical Enclosures