Shop All Enclosure Covers & Accessories
Hammond
6 Inch Box Ext, 12X12, Gray
Mfr # CS1212EXT6
Zoro # G610888668
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Provides extra depth to Type 1 screw cover junction boxes - for use with CS, CSG, CSKO, CSKOG Series; Keyhole shaped mounting holes for quick assembly; Easy install - Remove box cover, fix extender ring using cover screws, and attach cover to extender ring with hardware provided; Painted steel (ANSI 61 gray) and unpainted galvanized versions available.
- UL File E65324
Product Information
- Brand Hammond
- MFR # CS1212EXT6
- Zoro # G610888668
- UPC # 62398042615
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Provides extra depth to Type 1 screw cover junction boxes - for use with CS, CSG, CSKO, CSKOG Series; Keyhole shaped mounting holes for quick assembly; Easy install - Remove box cover, fix extender ring using cover screws, and attach cover to extender ring with hardware provided; Painted steel (ANSI 61 gray) and unpainted galvanized versions available. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC24)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (5YP84)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- Hammond Enclosure Covers & Accessories