Shop All Power Strips
Hammond
48 in. VERTICAL STRIP, 10 OUTLETS
Mfr # 1585T10B1
Zoro # G910892037
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color Natural
- Cord Length 15 ft
- Plug Type 5-15P
- Metered No
Product Information
- Brand Hammond
- MFR # 1585T10B1
- Zoro # G910892037
- UPC # 62398025149
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Outlet Strip |
Voltage | 125 VAC |
Color | Natural |
Plug Type | 5-15P |
Metered | No |
Features | Low-profile slim design constructed of rugged lightweight aluminum; It can also be used horizontally on your workbench; Each outlet strip includes a hardware mounting kit. Order P/N: 1585CLIP for additional hardware kit; Receptacles are 1" square and are equally spaced over the length of the power strip; Available with a rocker switch or power indicator light and 15 Amp circuit breaker. |
Rated Voltage | 125VAC |
Shielded Cord | No |
Hospital Grade | No |
Switch Type | No Switch. Power Indicator Light |
Surge Protection | No |
Outlet Strip Type | Vertical Basic PDU |
Rated Current (Amps) | 15 A |
Rotated Outlets | No |
Specifications | Heavy duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral moulded plug; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type; Rated 15 amps, 120 volts; UL/cUL Listed Standard UL1363 File No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; TAA-compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Cord Included | Yes |
Additional Description | 48" VERTICAL STRIP, 10 OUTLETS |
Total Outlets | 10 |
Outlets (Front) | 10 |
Outlet Type | 5-15R |
Outlets (Rear) | 0 |
Surge Specifications | Max Energy (Joules) is 1080 J; 25000 Amp-rated MOV's for 75,000 Amps of single pulse transient current; Voltage Protection Rating (Vpr) of 500V in all three modes (L-N, L-G, N-G); Nominal Discharge Current (In) of 5kA; Voltage suppression at the outlet guards against transients from the equipment on the outlet strip; The green indicator light confirms surge module is active; Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; cULus Listed to UL 1449 & C22.2 No. 269.3-17, for Surge Protective Devices - Type 3; cULus Listed to UL 1363 & C22.2 No. 308-18, for Relocatable Power Taps & Multi Outlet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- STEREN Surface Jack Ivory, Telephone, 4C (300-145IV)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- HAMMOND 20A 10 Outlet Vertical Strip, 6 ft. cord, 60 in. Long (1589T60F1)
- HAMMOND 12 OUTLET SWITCH SURGE 77 in. L (1588H12B1S)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- HAMMOND 20A RACKMOUT, 8 REC ON REAR (1589H8G1BKRR)
- HAMMOND 20 AMP P/B, 24 in. LONG, 8 RECP (1589T24C1)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- OFFICESOURCE Pull Out Power Grommet Pull Out Power Grommet (OSF1000BK)
- Hammond Extension Cords & Power Strips