Shop All Server Enclosures & Racks
Hammond
42U 30W 35D SWING OUT CABINET
Mfr # HWF3042U36WH
Zoro # G610924366
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,407.99
Free 30-Day Returns
Key Features
- Width 30
- Depth 35
- Length 86.19
- Material Steel
- Color White
Product Information
- Brand Hammond
- MFR # HWF3042U36WH
- Zoro # G610924366
- UPC # 62398046908
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 35 |
Length | 86.19 |
Details
Material | Steel |
Color | White |
Item | Racks & Cabinets |
Description
42U 30W 35D Swing Out Floor Mount Cabinet White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-d-243u (RAM-D-243U RAM MOUNTS)
- LIVEWIRE MK270 Wireless Combo with Keyboard and Mouse - (LI59406)
- DELL Dock- WD19 130w Power Delivery - 180w AC - 130 W (DELL-WD19S180W)
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- Hammond Server Enclosures & Racks