Shop All Server Enclosures & Racks
Hammond
40U 23W C2 VENTED WINDOW DOOR
Mfr # CDF1970VPLG1
Zoro # G610925301
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color RAL 7035 Light Gray
Product Information
- Brand Hammond
- MFR # CDF1970VPLG1
- Zoro # G610925301
- UPC # 62398057509
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Accessories |
Description
40U Vented Window Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- ENERGIZER Silver Oxide Battery, 3 PK (357BPZ3)
- UNITECH AMERICA Unitech, Accessory, Power Adapter (For Ms840P/Ms842P) (1010-900014G)
- RING Stick Up Cam Battery - White (8SC1S9-WEN0)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- CLOSETMAID Closetmaid 803300 18 in. White Wall Rack - 4 Shelf (505198)
- Hammond Server Enclosures & Racks