Shop All Enclosure Covers & Accessories
Hammond
4 INCH BOX EXT, 12X12, GALV
Mfr # CSG1212EXT4
Zoro # G010889449
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- UL File E65324
- Features Provides extra depth to Type 1 screw cover junction boxes - for use with CS, CSG, CSKO, CSKOG Series; Keyhole shaped mounting holes for quick assembly; Easy install - Remove box cover, fix extender ring using cover screws, and attach cover to extender ring with hardware provided; Painted steel (ANSI 61 gray) and unpainted galvanized versions available.
Product Information
- Brand Hammond
- MFR # CSG1212EXT4
- Zoro # G010889449
- UPC # 62398042614
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
UL File | E65324 |
Features | Provides extra depth to Type 1 screw cover junction boxes - for use with CS, CSG, CSKO, CSKOG Series; Keyhole shaped mounting holes for quick assembly; Easy install - Remove box cover, fix extender ring using cover screws, and attach cover to extender ring with hardware provided; Painted steel (ANSI 61 gray) and unpainted galvanized versions available. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Interlock (HBL430MI7W)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 25 A, Reversing: No (LC1D25BNE)
- HUBBELL 20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK (HBL3520)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Black (1223BK)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- MAYHEW STEEL PRODUCTS MAGNET PMG01 14# w/SS TEL PKGD (MY17810)
- Hammond Enclosure Covers & Accessories