Shop All Push Button Enclosures
Hammond
4-1/2IN 7-3/4IN STEEL 3-3/4IN PUSHBUTTON ENCLOSURE
Mfr # 1437C
Zoro # G610991955
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 508A Type 12 and 13; CSA Enclosure 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards.
- Construction Formed from 14 gauge steel except A which is 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws fasten into threaded, sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see drawings); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure.
- Size 8 in x 4 in x 4.75 in (H x W x D)
- Additional Description Pushbutton Encl - Extra Deep - 3 PB x 30.5mm - Steel/Gray
- Application Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water.
Product Information
- Brand Hammond
- MFR # 1437C
- Zoro # G610991955
- Country of Origin Unknown
- Category Push Button Enclosures
Dimensions
Size | 8 in x 4 in x 4.75 in (H x W x D) |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Socket Center - Table Top Charging Units (PDC-EZ-3400)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Offset Strut Strap, 50PK (OSS50)
- MERSEN Surge-Trap, xT, T1,200kA, 208Y/120V, ALM (STXT208Y20A)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- HAMMOND MFG. Pushbutton Enclosure, 9 PB x 30.5mm, 304 SS (1435SSK)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, 304 SS (PBSS4)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in. H, 304 SS (E2PBXSS)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- Hammond Switches