Shop All Enclosure Covers & Accessories
Hammond
3R/4 Splitter Trough 225A 3 Wire, Steel/Gray
Mfr # CN4ST6203
Zoro # G610888194
Free Shipping & Returns
$1,963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 8
- Length 72
- Material Steel
- Color Gray/White
Product Information
- Brand Hammond
- MFR # CN4ST6203
- Zoro # G610888194
- UPC # 62398002224
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Width | 8 |
Length | 72 |
Details
Item | Splitter Trough |
Standards | CSA Certified Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Construction | Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 4P 5W 277/480VAC L22-30R BK/WT (HBL2823)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- ARGO Az-3 Same As Azv-243-40 Three (AZ-3)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- Hammond Enclosure Covers & Accessories