Shop All Enclosure Covers & Accessories
Hammond
3R/4 Splitter Trough 225A 3 Wire, 304 SS
Mfr # CN4ST6203SS
Zoro # G910888160
Free Shipping & Returns
$3,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 8
- Length 72
- Material Stainless Steel
- Color Unpainted/White
Product Information
- Brand Hammond
- MFR # CN4ST6203SS
- Zoro # G910888160
- UPC # 62398010339
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Width | 8 |
Length | 72 |
Details
Item | Splitter Trough |
Standards | CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Material | Stainless Steel |
Color | Unpainted/White |
Finish | Brushed/Powder Coated |
Construction | Formed and spot welded from 16 gauge 304 stainless steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Splice Terminal, 16-14 Ga, PK100 (83-2614)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWWW)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Pir 24Vdc (OSC15-I0W)
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Yellow, 10 Pack (61411)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8, Aluminum (S1SPFFBL)
- Hammond Enclosure Covers & Accessories