Shop All Push Button Enclosures
Hammond
3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate
Mfr # 1554PB3
Zoro # G610890388
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 7.9
- Width 4.7
- Depth 3.5
- Color Light Gray
Product Information
- Brand Hammond
- MFR # 1554PB3
- Zoro # G610890388
- UPC # 62398084337
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 7.9 |
Width | 4.7 |
Depth | 3.5 |
Size | 7.9 in x 4.7 in x 3.5 in (H x W x D) |
Details
Item | Enclosure |
Material | Polycarbonate |
Color | Light Gray |
Standards | IP66; NEMA 4, 4X, 6, 6P, 12 & 13 6 pushbutton enclosures do not meet Type 6/6P; 6 pushbutton enclosures do not meet Type 6/6P; UL94 5VA |
Finish | Color is light gray (RAL 7035) |
Construction | Electronic instrument enclosures, designed for mounting printed circuit boards or DIN rail mounted components; The polycarbonate material carries a UL flammability rating of UL94 5VA and is suitable for outdoor use; Lid and mounting holes are located outside of the gasket seal; Lid is secured with self captivating M4 stainless steel machine screws (included), threaded into integral stainless steel bushings (for repetitive assembly & disassembly); Heavy duty 16 gauge galvanized steel panels available (see chart); All stainless steel hardware to avoid corrosion caused by dissimilar metals; Gasket is a preformed, high temperature U.L. listed silicone rubber. Gasket is replaceable; Gasketed lid with two piece "tongue & groove" construction provides protection against access of oil, dust and water; Internal DIN rail mounting tabs; Threaded (M3) integral brass inserts & standoffs designed for M3.5 or #6 self tapping screws for P.C. board or inner panel mounting in all but the smallest size; Vertical P.C. card guides (for 1.5 mm thick P.C. boards) are molded in all but the smallest size |
Additional Description | N4X PB encl - 3 PB x 30.5mm - Polycarb |
Description
N4X PB encl - 3 PB x 30.5mm - Polycarb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LH, Top Coming, Subtracts (FL8-4916D)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 22.5mm, 304SS (1437MSSA)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- Hammond Switches