Shop All Power Strips
Hammond
20A 6 OUTLET 15 ft. TW LCK 18 in. L
Mfr # 1589H18D1
Zoro # G410892056
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Natural
- Cord Length 15 ft
- Metered No
- Plug Type L5-20P
Product Information
- Brand Hammond
- MFR # 1589H18D1
- Zoro # G410892056
- UPC # 62398030453
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Natural |
Metered | No |
Plug Type | L5-20P |
Features | Low-profile slim design; Constructed of rugged light weight aluminum; Designed for a variety of applications: Install in your server cabinets Wall mount cabinets Open frame racks Or install horizontally above your work bench; Install in your server cabinets; Wall mount cabinets; Open frame racks; Or install horizontally above your work bench; Each outlet strip included a hardware mounting kit. Order P/N: 1585CLIP for additional hardware kit; Receptacles are 1" square and are equally spaced over the length of the power strip; With on/off switch or pilot light and 20 Amp circuit breaker. |
Outlets (Front) | 6 |
Switch Type | On/Off Rocker Switch |
Outlet Type | 5-20R |
Total Outlets | 6 |
Outlets (Rear) | 0 |
Rated Voltage | 120VAC |
Shielded Cord | No |
Outlet Strip Type | Vertical Basic PDU |
Additional Description | 20A 6 OUTLET 15' TW LCK 18" L |
Rated Current (Amps) | 20 A |
Cord Included | Yes |
Hospital Grade | No |
Specifications | CSA certified, Standards C22.2 (No. 21-95 and No. 42-99); UL/cUL Listed Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14; Heavy duty 12 gauge wire cord - 12/3 SJT for extreme temperature ranges and integral molded plug; Operating temperature is from -20 degrees C to +60 degrees C; Heavy-duty black receptacles rated for 20A, 125VAC service (NEMA 5-20R, Single T-Slot); Plug types available are NEMA 5-20P straight blade or NEMA L5-20P locking type; NOTE #1: Outlet strips can NOT be used between the front & rear panel rails of rack cabinets as they (and the equipment plugs) will interfere with mounted equipment and mounted accessories; NOTE #2: To properly use on rack cabinets, allow sufficient depth BEHIND the rear panel rails for vertically mounting to the amhul struts; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Surge Protection | No |
Rotated Outlets | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 41 AWG, 1.0 Lbs, 40718' Length, 0.0030" Diameter, Red (41SNSP)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- MARINCO Marinco 185050P-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Panel Mount (185050P-01-1)
- HAMMOND 20 AMP POWER BAR, 4 OUTLETS (1589T4F1)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- HAMMOND 20A 8 OUTLET LIGHT 15 ft. TW LCK (1589T8D1)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BKRA)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 8 Outlets, 15 ft cord, Black (1583T8D1BK)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- Hammond Extension Cords & Power Strips