Shop All Power Strips
Hammond
20A 10 Outlet Vertical Strip, 6 ft. cord, 60 in. Long
Mfr # 1589T60F1
Zoro # G810891772
product price: $120.25
/ea
Free Shipping & Returns
$120.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Natural
- Cord Length 6 ft
- Features Low-profile slim design; Constructed of rugged light weight aluminum; Designed for a variety of applications: Install in your server cabinets Wall mount cabinets Open frame racks Or install horizontally above your work bench; Install in your server cabinets; Wall mount cabinets; Open frame racks; Or install horizontally above your work bench; Each outlet strip included a hardware mounting kit. Order P/N: 1585CLIP for additional hardware kit; Receptacles are 1" square and are equally spaced over the length of the power strip; With on/off switch or pilot light and 20 Amp circuit breaker.
- Metered No
Product Information
- Brand Hammond
- MFR # 1589T60F1
- Zoro # G810891772
- UPC # 62398019659
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Natural |
Features | Low-profile slim design; Constructed of rugged light weight aluminum; Designed for a variety of applications: Install in your server cabinets Wall mount cabinets Open frame racks Or install horizontally above your work bench; Install in your server cabinets; Wall mount cabinets; Open frame racks; Or install horizontally above your work bench; Each outlet strip included a hardware mounting kit. Order P/N: 1585CLIP for additional hardware kit; Receptacles are 1" square and are equally spaced over the length of the power strip; With on/off switch or pilot light and 20 Amp circuit breaker. |
Metered | No |
Plug Type | 5-20P |
Surge Protection | No |
Rated Current (Amps) | 20 A |
Hospital Grade | No |
Outlets (Rear) | 0 |
Total Outlets | 6 |
Switch Type | No Switch. Power Indicator Light |
Cord Included | Yes |
Specifications | CSA certified, Standards C22.2 (No. 21-95 and No. 42-99); UL/cUL Listed Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14; Heavy duty 12 gauge wire cord - 12/3 SJT for extreme temperature ranges and integral molded plug; Operating temperature is from -20 degrees C to +60 degrees C; Heavy-duty black receptacles rated for 20A, 125VAC service (NEMA 5-20R, Single T-Slot); Plug types available are NEMA 5-20P straight blade or NEMA L5-20P locking type; NOTE #1: Outlet strips can NOT be used between the front & rear panel rails of rack cabinets as they (and the equipment plugs) will interfere with mounted equipment and mounted accessories; NOTE #2: To properly use on rack cabinets, allow sufficient depth BEHIND the rear panel rails for vertically mounting to the amhul struts; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Outlets (Front) | 6 |
Outlet Strip Type | Vertical Basic PDU |
Rated Voltage | 120VAC |
Outlet Type | 5-20R |
Shielded Cord | No |
Rotated Outlets | No |
Additional Description | 20A 10 Outlet Vertical Strip, 6 ft. cord - 60" Long |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- GARDNER BENDER Split Flx Tubng, Raceway, 1/2"x8 ft., Beige (FLX-5008BG)
- PANDUIT 45 DEGREE TG JACK TERMINATION TOOL (TGSJT)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- HAMMOND 12 OUTLET SWITCH SURGE 77 in. L (1588H12B1S)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- HAMMOND 20 AMP P/B, 24 in. LONG, 8 RECP (1589T24C1)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 8 Outlets, 15 ft cord, Black (1583T8D1BK)
- HAMMOND 20 AMP P/B, 18 in. LONG, 6 REC (1589H18F1)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- EASYLIFE TECH 4 Outlet Power Strip Surge Protection 1200 Joule 6 ft Extension Cord (0-2627)
- Hammond Power Strips