Shop All Power Strips
Hammond
20 AMP POWER BAR, 4 OUTLETS
Mfr # 1589T4F1
Zoro # G410891882
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Anodized / Black
- Cord Length 6 ft
- Plug Type 5-20P
- Features Built to meet the rugged requirements of industrial and commercial use; All metal housing - tough extruded aluminum case with black powder-coated steel cover; Available with on/off switch or red pilot light to indicate power on; Mounting feet (with keyhole slots) allow temporary work station mounting if desired.
Product Information
- Brand Hammond
- MFR # 1589T4F1
- Zoro # G410891882
- UPC # 62398019653
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Anodized / Black |
Plug Type | 5-20P |
Features | Built to meet the rugged requirements of industrial and commercial use; All metal housing - tough extruded aluminum case with black powder-coated steel cover; Available with on/off switch or red pilot light to indicate power on; Mounting feet (with keyhole slots) allow temporary work station mounting if desired. |
Metered | No |
Surge Protection | No |
Hospital Grade | No |
Shielded Cord | No |
Rated Current (Amps) | 20 A |
Outlets (Front) | 4 |
Outlets (Rear) | 0 |
Switch Type | No Switch. Power Indicator Light |
Specifications | Heavy-duty black receptacles rated for 20A, 125VAC service (NEMA 5-20R, Single T-Slot); Heavy-duty power cord - 12/3 SJT for extreme temperature ranges; Integral molded plug with straight blade (NEMA 5-20P) or locking (NEMA L5-20P) configuration; Includes 20A, 125VAC circuit breaker to prevent accidental line overload; CSA certified, Standards C22.2 (No. 21-95 and No. 42-99); UL/cUL Listed Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14; Operating temperature is from -20 degrees C to +60 degrees C; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Rated Voltage | 120VAC |
Additional Description | 20 AMP POWER BAR, 4 OUTLETS |
Cord Included | Yes |
Outlet Type | 5-20R |
Total Outlets | 4 |
Outlet Strip Type | Heavy Duty |
Rotated Outlets | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-675-L)
- MERSEN Semiconductor Fuse, A70QS Series, 250A, Fast-Acting, 700V AC, Bolt-On (A70QS250-4)
- ABB Mounting Bracket, Bracket Accessory, Non-Metallic, Low Voltage Brackets (SC100RR)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber (9001K2L1AH13)
- HAMMOND 48 in. VERTICAL STRIP, 10 OUTLETS (1585T10B1)
- HAMMOND 20A RACKMOUT, 8 REC ON REAR (1589H8G1BKRR)
- HAMMOND 12 OUTLET LIGHT SURGE 15 ft. CORD (1588T12B1S)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- HAMMOND 20A 10 Outlet Vertical Strip, 6 ft. cord, 60 in. Long (1589T60F1)
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- CABLE WHOLESALE Cable Wholesale Surge Protector; Flat Rotating Plug; 6 Outlet; Black Horizontal Outlets; Plastic; Power Cord 25 foot (51W1-12225)
- Hammond Extension Cords & Power Strips